Beli alat ukur theodolite di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Leica Optical Level, Transit Level & TheodoliteDeskripsi:Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.atribut:
- Horizontal Range: 360°
- Material: Aluminium
- Number Of Lenses: 2
- Tripod Thread Size (inch): 5/8-11
- BOSCH Optical Level, Transit Level & TheodoliteDeskripsi:Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.atribut:
- UNSPSC: 27111802
- Accuracy (inch): ±1/16 @ 100 ft
- Aperture (mm): 35 9/16
- Field of View: 1° @ 30 ft
- Horizontal Graduations: 1°
- Horizontal Range: 360°
- IP Rating: IP54
- Leveling Type: Self-Leveling
- Magnification: 32X
- Material: Aluminium
- Maximum Working Range (ft): 400
- Minimum Focus Diameter (ft): 4
- Number Of Lenses: 2
- Number of Level Vials: 1
- Number of Plumb Vials: 1
- Total Number of Vials: 1
- Tripod Height (Maximum) (inch): 63
- Tripod Height (Minimum) (inch): 38
- Tripod Thread Size (inch): 5/8-11
- Vertical Range: 90°
- Leica Staffs for Sprinteratribut:
- Length (m): 5
- TOPCON Total StationDeskripsi:- OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pc
- Myzox Cross RodDeskripsi:-With scanning metal fittings brackets.-Aluminum rod using original lock type sliding fittings (product number: K).-With easy to read large scale and possible to be use in a wide variety of use such as for inner diameter measurement, cross staff, straight rod, etc.-With pointing cursor for point indications -Mainly for photographing civil works current work status (confirmatory photo).atribut:
- Width (mm): 60
- Thickness (mm): 6
- Material: Aluminium Alloy
- STS Aluminum Staffatribut:
- Accessories: Nylon bag storage
- Length (mm): (Shrinkage long - full length) 1155 - 3000
- Width (mm): 50
- Overall Length (mm): 3000
- Weight (kg): 0.95
- Type: Three-stage
- Number of Steps: 3
- Scale: (Table) 5mm 10mm unit (back) 1mm scale
- Shrinkage Length (mm): 1155
- Purpose of Use: Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.
- TOPCON Electronic Theodliteatribut:
- Detection Method: Horizontal angle = one side, Vertical angle = one side
- Image: Correct
- Laser Safety Standards: Class 2
- Magnification: 30 times
- Magnification (times): 30
- Material: Telescope = Aluminium die-cast, Main body = Aluminium die-cast, Leveling stand = Aluminium die-cast + ABS, Case = Polypropylene
- Minimum Focusing Distance (m): 1
- Minimum Reading (inch): 20
- Power Input: 4 AA alkaline batteries (sold separately)
- Power Supply: 4 AA alkaline batteries (sold separately)
- Protection Class: IP66
- Reach Distance (m): 50
- Set Content: Main unit, battery holder DB-80, lens cap, tool case, precision screwdriver, lens brush, hex wrench (1.3mm/2mm/2.5mm), adjustment pin, wiping cloth, quick manual
- Visibility: 1°30'
- Wavelength (nm): 633
- Shinwa Rules Tripod Made of Aluminumatribut:
- Material: Body: Aluminium
- Mounting Screw Diameter (inch): 5/8
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- INGCO Lithium-Ion Battery Packatribut:
- Battery: Lithium-Ion
- CST/BERGER Optical Level, Transit Level & TheodoliteDeskripsi:Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.atribut:
- UNSPSC: 27111802
- Accuracy (inch): ±1/16 @ 330 ft
- Aperture (mm): 35 9/16
- Field of View: 1.5°
- Horizontal Graduations: 1°
- Horizontal Range: 360°
- IP Rating: IP54
- Leveling Type: Self-Leveling
- Magnification: 26X
- Material: Aluminium
- Maximum Working Range (ft): 330
- Minimum Focus Diameter (ft): 4
- Number Of Lenses: 2
- Number of Level Vials: 1
- Number of Plumb Vials: 1
- Total Number of Vials: 1
- Tripod Height (Maximum) (inch): 63
- Tripod Height (Minimum) (inch): 38
- Tripod Thread Size (inch): 5/8-11
- Vertical Range: 90°
- Myzox Theodolit Digitalatribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.35m
- Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
- Accessories: Tripod(LAN-OT)
- Minimum Display: Select 5\" or 10\"
- Tsunoda Nippers Plastic Cutting Slim Type (Tang Potong)atribut:
- Type: V Spring
- Overall Length: 168 mm
- Head width: 16 mm
- Head Thickness: 9 mm
- Handle With: 48 mm
- Edge Length: 22 mm
- Material: Alloy Steel
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- STS Electronic TheodliteDeskripsi:-The liquid crystal LCD screen displays easy to understand Japanese.-The altitude angle can be switched to gradient display (%)with one button.-Liquid crystal display and operation panel can be arranged on both sides, positive/negative observation can easily be operated.-Can easily set the horizontal angle with a button as well.-JSIMA (japan surveying instruments manufacturers' association)Certificate of Inspection Issued (charged)atribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.3m
- Protection Grade: IP54 Equivalent
- Power Supply: AA alkaline dry batteryx4 (accessory)
- Minimum Display: Select 5\" or 10\"
- Shinwa Rules Bamboo Ruler (Penggaris)atribut:
- Body Material: Bamboo
- JETE Holder TripodDeskripsi:Tripod Kamera JETE H11 Series jadi pilihan terbaik bagi para konten kreator untuk membuat konten seru. Hadir dengan material terbaik, tripod ini dapat dioperasikan dan diatur dengan mudah, fleksibel, dan pastinya bisa digunakan oleh para pemula maupun bagi profesinal sekalipun. Masalah yang sering dihadapi oleh para konten kreator saat membidik objek ialah sulitnya menyesuaikan tinggi tripod kamera.Tak perlu khawatir, dengan JETE H11 Series kamu bisa mengatur tinggi dengan empat pilihan. Mulai di bagian kaki, tengah, maupun bagian atas. Jadikan tangkapan layarmu semakin sempurna dengan dukungan 360° Panoramic Shooting. Proses pemutaran dalam mengalihkan bidikan sangat halus dan stabil.Hal itu akan membuat kualitas gambar lebih sempurna. Hand grip yang didesain khusus akan terasa lebih nyaman saat kamu memutarnya secara perlahan.Biasanya, dalam mengatur keseimbangan tripod seseorang kesulitan. Misalnya saja apakah sudut yang diambil seudah sesuai dan seimbang.JETE H11 Series dibekali dengan dua buah indikator penyeimbang. Kamu pun bisa dengan mudah melihat kondisi tripod dalam keadaan benar-benar seimbang ketika akan membidik objek.JETE H11 Series juga memiliki tingkat keseimbangan yang sempurna. Selain memiliki penyeimbang level, terdapat pengait di bagian bawah untuk menambah stabilitas sampai dengan 6kg.Kaki-kaki pada tripod kamera ini tidak mudah bergeser karena memiliki penopang yang kuat dan tidak licin. Kaki-kaki ini pun dirancang dengan rotas multi-sudut untuk kenyamanan penggunaan. Pengaturan tripod JETE H11 Series sangatlah mudah. Hanya dengan beberapa langkah saja, kamu bisa menyesuaikannya dengan jenis perangkatJETE H11 Series dapat digunakan untuk berbagai ragam jenis kamera maupun dukungan perangkat aksesoris komputer lainnya dengan pairing yang tak mmerlukan waktu lama.Tripod ini bisa kamu gunakan untuk jenis kamera DSLR, Action Cam, hingga kamera video. Bahkan, bisa digunakan untuk proyektor dan Ringlight,Alasan mengapa kamu harus memilih JETE H11 Series, karena ada 7 hal yang bisa kamu dapatkan dengan menggunakan tripod terbaru ini.Mulai dari merekam objek horizontal 360°. Tiang pengangkan pada bagian tengah, aluminium kokoh, desain yang kuat, pengoperasian mudah, penjepit stabil, dan desain kaki-kakinya yang lebih seimbang.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod kamera ini mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.atribut:
- Material: Aluminium Alloy
- Color: Black
- SNI License: Yes
- Shinwa Rules Aluminium Staff IIatribut:
- Material (Joint Part): ABS resin
- Body Material: Aluminium
- Tolerance: Measuring length of ± L mm L = m units (rounded up)
Daftar Harga alat ukur theodolite Terbaru October 2026
| Leica Tripod | Rp3.099.900 |
| Leica Optical Level, Transit Level & Theodolite | Rp13.999.900 |
| BOSCH Optical Level, Transit Level & Theodolite | Rp15.999.900 |
| Leica Staffs for Sprinter | Rp3.299.900 |
| TOPCON Total Station | Rp119.999.900 |
| Myzox Cross Rod | Rp859.900 |
| STS Aluminum Staff | Rp939.900 |
| SOKKIA Digital Theodolite | Rp119.999.900 |
| TOPCON Electronic Theodlite | Rp119.999.900 |
| Shinwa Rules Tripod Made of Aluminum | Rp1.699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Shinwa%20Rules%20Tripod%20Made%20of%20Aluminum/P102896806-1.jpg)




/P102100943-1.jpg)
/P102250758-1.jpg)

/P102952458-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)